STABILO Hinged Multipurpose Ladder, Can Be Used As A Lean To Ladder Or Step Ladder, 4 X 4 Rungs

STABILO Hinged Multipurpose Ladder, Can Be Used As A Lean To Ladder Or Step Ladder, 4 X 4 Rungs

Order Code: ZT2692540S

£499.99 Inc VAT (20%)


Description

STABILO hinged multipurpose ladder, can be used as a lean to ladder or step ladder, 4 x 4 rungs. Supplied = partially assembled. Product type = hinged ladders. Access type = rungs. Number of rungs = 4x4 pcs. Rungs material = aluminium. Length per ladder section = 1300 mm. Length as a step ladder = 2350 mm. Working height as a step ladder = 3550 mm. Length as a lean-to ladder = 4700 mm. Retracted length = 1300 mm. Working height as a lean-to ladder = 5500 mm. Feature = without work platform. Width folded = 370 mm. Depth folded = 280 mm. Height folded = 1300 mm. Rung spacing = 250 mm. Rung depth = 30 mm. Number of rungs as a lean-to ladder = 16 pcs. Number of rungs as a step ladder = 16 pcs. Patented safety lock hinge system with one-hand release bar (SpeedMatic system) for fast and convenient operation. Two wide cross beams with anti-slip foot caps (Safety Cap) Lightweight and space saving storage. Multipurpose hinged aluminium ladder for daily use in industry and trades. All round profiled 30 mm deep rung ensure a secure footing. The rails are made of robust extruded aluminium profile with additional edge reinforcement for highly demanding applications. Can be used as a lean to ladder and step ladder.

See full description
Specifications for STABILO Hinged Multipurpose Ladder, Can Be Used As A Lean To Ladder Or Step Ladder, 4 X 4 Rungs
  • Number of Rungs
    4x4
  • Rung Material
    Aluminium
  • Product Type
    Hinged Ladders
  • Supplied
    Partially Assembled
  • Length As A Lean-to Ladder
    4700mm
  • Height Folded
    1300mm
  • Folded Width
    370mm
  • Length Per Ladder Section
    1300mm
  • Features
    Without Work Platform
  • Access Type
    Rungs
  • Rung Spacing
    250mm
  • Retracted Length
    1300mm
  • Depth Folded
    280mm
  • Length As A Step Ladder
    2350mm
  • Rung Depth
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome