Timber Ladder Stopper Anti-Slip Device

Timber Ladder Stopper Anti-Slip Device

Order Code: ZT3293371S

£149.99 Inc VAT (20%)


Description

Aluminium T-piece bonded to an 11mm vulcanised rubber base that has 2mm of treaded grip on both sides. Designed to give extra grip and eliminate slipping at the base of a ladder - even in the wet."Ladder Stoppers" are accepted by the Health and Safety Executive (HSE) as an alternative to "footing" a ladder. Reduces costs by offering a safe working environment for small jobs requiring a single operative. Tested on wet grass, concrete, tarmac and internal slippery floors. "Ladder Stoppers" also help to increase the life span of ladders by protecting the rubber feet.

STO24 - For Timber Ladders
STO24GF - For Glass Fibre Ladders

See full description
Specifications for Timber Ladder Stopper Anti-Slip Device
  • MFR Part No.
    STO24
  • Type
    Ladder Stop
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome