Pallet Truck, Extra Long, Base Clearance 85mm, Fork Length 2000mm

Pallet Truck, Extra Long, Base Clearance 85mm, Fork Length 2000mm

Order Code: ZT2699380S

£1,999.99 Inc VAT (20%)


Description

Pallet truck, extra long, base clearance 85 mm, fork length 2000 mm. Supplied = assembled. Lifting range = 85 - 195 mm. Length = 2385 mm. Width = 520 mm. Height = 1200 mm. Fork length = 2000 mm. Fork width = 160 mm. Distance across forks = 520 mm. Steering radius = 210 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Material = steel. Product type = pallet trucks. Colour = signal blue RAL 5005. Finish = powder coated. Drawbar height = 1200 mm. Fittings = entry rollers, exit rollers. Distance across forks suitable for EURO pallets. Precise, infinite lowering. Low maintenance compact hydraulics with overload valve. Pallet trucks of particular quality. They have been manufactured for decades without any mechanical changes. Their proven history ensures reliable performance for many years. However, even the most proven products require service. You can rely on our first-class replacement parts service and our specialists in customer service. Torsion resistant frame. A robotic welding process guarantees absolutely consistent quality. Surfaces powder coated in rich, signal blue RAL 5005. Powder coating - an environmentally friendly process which is also extremely durable compared to a paint finish. The particularly large handle is curved towards the user to provide significantly more leg room when walking. The drawbar handle has a thick plastic covering. This ensures a comfortable grip with or without gloves. High quality wheels with ball bearings are particularly smooth running. All models are equipped with additional entry rollers on the fork tips. This makes it easier to enter Euro pallets from the side.

See full description
Specifications for Pallet Truck, Extra Long, Base Clearance 85mm, Fork Length 2000mm
  • Colour
    Flame Red
  • Material
    Steel
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Finish
    Powder-Coated
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    85 - 195mm
  • Roller Diameter (D)
    82mm
  • Roller Material
    Polyurethane
  • Drawbar Height
    1200mm
  • Fork Width
    160mm
  • Turning Radius
    210 °
  • Distance Across Forks
    520mm
  • Fork Length
    2000mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Tandem
  • Height
    1200mm
  • Length
    2385mm
  • Width
    520mm
  • Fittings
    Entry Rollers, Exit Rollers
  • Lifting Range
    85 - 195mm
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome