Pallet Truck, Polyurethane Castors, Fork Length 1150mm

Pallet Truck, Polyurethane Castors, Fork Length 1150mm

Order Code: ZT2699355S

£1,199.99 Inc VAT (20%)


Description

Pallet truck, polyurethane castors, fork length 1150 mm. Supplied = assembled. Lifting range = 85 - 195 mm. Length = 1535 mm. Width = 520 mm. Height = 1200 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 520 mm. Steering radius = 210 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Fork roller version = single. Fork roller diameter = 82 mm. Product type = pallet trucks. Colour = signal blue RAL 5005. Finish = powder coated. Drawbar height = 1200 mm. Fittings = entry rollers, exit rollers. Sophisticated devices. Designed in Germany - manufactured in Europe. Secure spare parts supply. Pallet trucks of particular quality. They have been manufactured for decades without any mechanical changes. Their proven history ensures reliable performance for many years. However, even the most proven products require service. You can rely on our first-class replacement parts service and our specialists in customer service. Torsion resistant frame. A robotic welding process guarantees absolutely consistent quality. Surfaces powder coated in rich, signal blue RAL 5005. Powder coating - an environmentally friendly process which is also extremely durable compared to a paint finish. Extra large drawbar, reinforced at the shaft. The drawbar head has a thick plastic sheath. With or without gloves, this is particularly easy to grip. High quality wheels with ball bearings are particularly smooth running. All models are equipped with additional entry rollers on the fork tips. This makes it easier to enter Euro pallets from the side.

See full description
Specifications for Pallet Truck, Polyurethane Castors, Fork Length 1150mm
  • Colour
    Traffic White
  • Product Type
    Pallet Trucks
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Roller Material
    Polyurethane
  • Adjustable Height Range
    85 - 195mm
  • Roller Diameter (D)
    82mm
  • Wheel Material
    Polyurethane
  • Fork Length
    1150mm
  • Drawbar Height
    1200mm
  • Distance Across Forks
    520mm
  • Fork Width
    160mm
  • Turning Radius
    210 °
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Single
  • Height
    1200mm
  • Length
    1535mm
  • Width
    520mm
  • Steering Wheel Diameter
    200mm
  • Lifting Range
    85 - 195mm
  • Fittings
    Entry Rollers, Exit Rollers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome