Pallet Truck With QuickLift, Polyurethane Castors, Fork Length 1150mm

Pallet Truck With QuickLift, Polyurethane Castors, Fork Length 1150mm

Order Code: ZT2699382S

£1,249.99 Inc VAT (20%)


Description

Pallet truck with QuickLift, polyurethane castors, fork length 1150 mm. Supplied = assembled. Lifting range = 85 - 195 mm. Length = 1535 mm. Width = 520 mm. Height = 1200 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 520 mm. Steering radius = 210 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Product type = pallet trucks. Colour = signal blue RAL 5005. Finish = powder coated. Drawbar height = 1200 mm. Fittings = QuickLift, entry rollers, exit rollers. Max. load 2300 kg. Pump twice and the pallet is off the ground. Pump 5 times - maximum lifting height is attained. Pallet trucks of particular quality. They have been manufactured for decades without any mechanical changes. Their proven history ensures reliable performance for many years. However, even the most proven products require service. You can rely on our first-class replacement parts service and our specialists in customer service. Torsion resistant frame. A robotic welding process guarantees absolutely consistent quality. Surfaces powder coated in rich, signal blue RAL 5005. Powder coating - an environmentally friendly process which is also extremely durable compared to a paint finish. Extra large drawbar, reinforced at the shaft. The drawbar head has a thick plastic sheath. With or without gloves, this is particularly easy to grip. High quality wheels with ball bearings are particularly smooth running. All models are equipped with additional entry rollers on the fork tips. This makes it easier to enter Euro pallets from the side.

See full description
Specifications for Pallet Truck With QuickLift, Polyurethane Castors, Fork Length 1150mm
  • Colour
    Light Blue
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Finish
    Powder-Coated
  • Roller Material
    Polyurethane
  • Adjustable Height Range
    85 - 195mm
  • Wheel Material
    Polyurethane
  • Roller Diameter (D)
    82mm
  • Distance Across Forks
    520mm
  • Drawbar Height
    1200mm
  • Turning Radius
    210 °
  • Fork Length
    1150mm
  • Fork Width
    160mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Tandem
  • Width
    520mm
  • Length
    1535mm
  • Height
    1200mm
  • Steering Wheel Diameter
    200mm
  • Lifting Range
    85 - 195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome