Pallet Truck with Weighing Scale Max. Load 2200 kg Incl. Printer 500 g Scale Division

Pallet Truck with Weighing Scale Max. Load 2200 kg Incl. Printer 500 g Scale Division

Order Code: ZT4129833S

£4,199.99 Inc VAT (20%)


Description

Pallet truck with weighing scale, max. load 2200 kg incl. printer, 500 g scale division. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 88 - 208 mm. Length = 1570 mm. Fork length = 1150 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 205 °. Scale equipment = with 6 V rechargeable battery and battery charger. Weight = 121 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. Integrated scales with 0.5 kg scale division. Integrated thermal printer for the scales with many functions. Accuracy within 0.1% of the weight of the load. Four weighing cells for reliable and accurate weighing. With rechargeable battery, operating time up to 250 h with average use. Facilitates weighing checks and optimises order picking. The pallet truck with scales and a printer gives you a reliable partner for precise weighing and effortless transport. With its combination of a lifting function, integrated scales and the option of printing, this transport device improves company processes. The integrated scales feature 0.5 kg scale divisions and an accuracy within 0.1% of the weight placed on it. The four load cells combined with the high mechanical stability ensure reliable and accurate weighing processes. The pendulum axle not only ensures stability, but also smooth running. All moving parts are fitted with grease nipples to ensure a long service life. The solid rubber swivel castors and polyurethane tandem fork rollers guarantee smooth motion. The integrated thermal printer with a backlit display and 30 mm high, 6 digit characters enables direct documentation of gross, tare and net weights. With a rechargeable battery, this printer is self-contained and always ready for use, the charger is included. The battery offers an operating time of up to 250 hours on a single charge with average use. This transport device is perfect for use for incoming and outgoing goods. It facilitates weighing checks and optimises order picking due to the integrated weight check. The option of printing gross, tare and net weights directly saves you time and adds transparency to your logistics processes. Upon request, a calibrated version with an enhanced scale division, higher max. load and special lengths and widths is available. Functions of the scales - Reset button - 100% taring, also multiple tare weights - Manual tare input - Minus display - Addition of multiple weighing processes - Item can be counted using reference quantity and much more

See full description
More like this
Specifications for Pallet Truck with Weighing Scale Max. Load 2200 kg Incl. Printer 500 g Scale Division
  • Wheel Type
    Solid Rubber Tyres
    Polyurethane
  • Steering Wheel Diameter
    200mm
  • Length
    1570mm
  • Fork Length
    1150mm
  • Fork Width
    170mm
  • Steering Wheel Material
    Solid Rubber
  • Fork Roller Width
    70mm
  • Steering Wheel Width
    40mm
  • Weight
    121kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome