Absonet One Plus 20L x 70 Bags per Pallet - U2041400

Absonet One Plus 20L x 70 Bags per Pallet - U2041400

Order Code: ZT1157305PCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

High Performance absorbent granules, 20ltr bags.
Mined and processed from 100% natural clay. It is ideal for all non-aggressive spills on any surface, such as walkways, pavements, approach ramps and machinery bases.

• Size: 20L
• Absorbs: Maintenance Oils Only
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Absonet One Plus 20L x 70 Bags per Pallet - U2041400
  • Material
    Clay
  • Size
    20L
  • MFR Part No.
    U2041400
  • Type
    Absorbent Granules
  • Applications
    Oils
  • Special Features
    100% Natural
    Chemically Inert
    Fire Resistant
    Non-Toxic
  • Absorbent Capacity
    10L
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome