Box pallet with sheet steel base, LxW 1200 x 1000 mm, painted grey, 5+ items. Supplied = assembled. Width = 1000 mm. Length = 1200 mm. Filling height = 500 mm. Stacking height = 600 mm. Max. load = 1000 kg. Stacking load = 4000 kg. Material = angle iron/steel mesh construction. Finish = painted. Weight = 48 kg. Colour = mouse grey RAL 7005. Clearance height = 100 mm. Forklift access width short side = 860 mm. Forklift access width long side = 1060 mm. Design of stacking containers = 4 fixed walls. Mesh size = 50x50x4 mm. Feature = stackable. Base material = sheet steel, beaded. Very robust and durable. Can be transported with pallet truck, forklift or suitable hoist - accessible from four sides. W-corner columns with crane eyelets and stacking corners. Sturdy mesh sides.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy