Drum Pallet, With 9 Feet

Drum Pallet, With 9 Feet

Order Code: ZT2739556SCopy

£199.99each Inc VAT (20%)
£999.95 minimum order value

Minimum order quantity: 5.

Description

Drum pallet, with 9 feet, 5+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 167 mm. Colour = grey. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = 9 feet. Weight = 22 kg. Fork entry option = 4-way. Max. load in high shelving = 500 kg. For drum capacities = 2x200 litres. Product type = pallets made of recycled plastic. Safe transport of standing 200 litre drums. Ridges on the pallet surface fix 200 litre drums in place, and protect them from slipping.

See full description
Specifications for Drum Pallet, With 9 Feet
  • Material
    Recycled Polyethylene
  • Colour
    Grey
  • Product Type
    Pallets Made of Recycled Plastic
  • Model
    9 Feet
  • Supplied
    Assembled
  • For Drum Capacities
    2 x 200L
  • Height
    167mm
  • Fork Entry Option
    4-Way
  • Load Static
    6000kg
  • Load In High Shelving
    500kg
  • Weight
    22kg
  • Length
    1200mm
  • Width
    800mm
  • Load Dynamic
    2500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome