Gorilla Pallet Buster 1.10m (43in) ROU64644
0
1
2
3
4
5
6
7
8
9

Gorilla Pallet Buster 1.10m (43in) ROU64644

Order Code: ZT1290927PCopy

£31.99 Inc VAT (20%)
£32.993% off

Order by 12pm, get it Tomorrow

Description

The Roughneck Pallet Buster is ideal for demolishing all types of pallets. Its basic functions are based on the very popular and best-selling Demolition & Lifting Bar but with a number of major improvements. Such as a more convenient head-to-handle angle and a longer handle resulting in the need to bend less for ease of operation. The jaw spacing has been increased to work on Euro pallets as well as incorporating a nail remover. Supplied with a double-injected, soft grip handle for comfortable use.

See full description
Specifications for Gorilla Pallet Buster 1.10m (43in) ROU64644
  • MFR Part No.
    64-644
  • Type
    Pallet Buster
  • Length
    1.1m
  • Size
    1100mm
  • Bar Type
    Pallet Buster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome