Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Nestable Pallet Half-euro 800 x 600mm
By Exporta
Order Code:
ZT1086501S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 - 19
£17.99
10%
20 +
£16.99
15%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/storage-and-handling/pallets/nestable-pallet-half-euro-800-x-600mm/p/ZT1086501S
Add to quotation
View all Pallets
Description
Nestable Pallet Half-Euro 800x600mm
Tags:
#BulkDiscount
Specifications
Specifications for Nestable Pallet Half-euro 800 x 600mm
MFR Part No.
01-NP8060
Base Type
Nestable
Material
Recycled
Deck Type
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome