Pallet Marker, White - BVW9662228W
0
1

Pallet Marker, White - BVW9662228W

Order Code: ZT1257035XCopy

£65.99 Inc VAT (20%)


Description

Designed to fit securely around the corner upright of a Euro pallet, this white pallet marker is made from white PVC and can be written on with a marker pen, or have labels stuck to the surface.

Features and Benefits
• Enables quick and easy identification of pallets
• Water, grease & oil resistant improving lifespan of the product
• Can be adjusted for a good fit (will adjust to fit most pallet sizes)

Typical Applications
• Warehouse

See full description
Specifications for Pallet Marker, White - BVW9662228W
  • Length
    470mm
  • MFR Part No.
    50
  • Width
    75mm
  • Fixing Method
    Hook
  • Colour
    White
  • Pack Quantity
    50
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome