PE Small Container Pallet Tray, 60 L Sump Capacity, With Grate

Order Code: ZT2731500S

250kg
£439.99 Inc VAT (20%)


Description

PE small container pallet tray, 60 l sump capacity, with grate. Supplied = assembled. Sump capacity = 60 l. Type of grate = with polyethylene grate. Length = 800 mm. Width = 600 mm. Height = 178 mm. Material = polyethylene. Max. load = 250 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 6.7 kg. Regulation compliant storage and transport of small containers. Trays fit perfectly - even when combined - on Euro pallets. Anti-slip grate surface, trays and grates stackable to save space. Trays with grates can also be used as a surface protection system. Approved for water hazardous liquids in GHS categories 1 - 4. Polyethylene is highly resistant to oils, acids and alkaline solutions. Tray and grate made of HDPE. Truncated cone grate self-supporting, optimal load distribution for a high max. load. (The specified max. loads are applicable for evenly distributed loads.)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome