Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Ultimate Nesting Euro Plus Pallet 1200 x 800mm - Open Deck
By Exporta
Order Code:
ZT1086497S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/storage-and-handling/pallets/ultimate-nesting-euro-plus-pallet-1200-x-800mm-open-deck/p/ZT1086497S
Add to quotation
View all Pallets
Description
Ultimate Nesting Euro PLUS PALLET 1200x800mm - Open Deck
Tags:
#BulkDiscount
Specifications
Specifications for Ultimate Nesting Euro Plus Pallet 1200 x 800mm - Open Deck
MFR Part No.
01-NP1280P
Base Type
Nestable
Material
Recycled
Deck Type
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome