Modern Freestanding Storage Hutch Furniture with 2 Large Doors and 2 Small Doors

Modern Freestanding Storage Hutch Furniture with 2 Large Doors and 2 Small Doors

Order Code: ZT3351887SCopy

£79.99 Inc VAT (20%)


Description

CONTEMPORARY DESIGN: The classic design style makes the hutch cabinet a perfect supplement to the living room storage space in your home. It is convenient to place and take out articles at a suitable height, and items can also be placed on the top of the cabinet. ADJUSTABLE AND REMOVABLE SHELVES: 2 shelves are easy to adjust the height as you need, and you can also remove the shelves to create a larger space for more flexible storage for your corner cupboard. AREA DIVISION: 4 independent doors are controlled separately, and the upper area is divided into several smaller areas through the partition board, which helps to effectively improve the space utilization rate in the living room organizer. MULTI-SCENE: The product is suitable for use in the porch, bathroom, kitchen, tool room, etc. Can be used to place plants, books, decorations, food, and other sundries. DIMENSIONS: Overall Dimension: 60W x 30D x 123H cm Weight Capacity: 50kg (total) Assembly required

See full description
Specifications for Modern Freestanding Storage Hutch Furniture with 2 Large Doors and 2 Small Doors
  • Number of Doors
    4
  • Assembly
    Required
  • Weight Capacity
    50kg (total)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome