Portable HandyBox 55 x 4 RAA136242

Order Code: ZT1461002S

£99.99 Inc VAT (20%)


Description

The Raaco Portable Handy Box comes complete with 4 A4 polyproylene (PP) drawers which are fitted with sliding locks. It can be stacked or wall-mounted. Drawers Include 2 x A4 Profi Service Case Assorter 55 4 x 8-15 15 Inserts. Removable Insert Sizes 5 x A9-1 (47 x 39 x 55mm), 2 x A9-2 (47 x 39 x 109mm), 1 x A9-3 (47 x 39 x 163mm), 1 x A9-4 (47 x 39 x 218mm), 4 x A8-1 (47 x 55 x 79mm), 1 x A8-2 (47 x 55 x 157mm) & 1 x A7-1 (47 x 79 x 109mm). 2 x A4 Profi Service Case Assorter 55 4 x 8-17 17 Inserts. Removable Insert Sizes 4 x A9-1 (47 x 39 x 55mm), 4 x A9-2 (47 x 39 x 109mm), 8 x A8-1 (47 x 55 x 79mm) & 1 x A7-1 (47 x 79 x 109mm).

See full description
Specifications for Portable HandyBox 55 x 4 RAA136242
  • MFR Part No.
    RAA136242
  • Type
    Configurable Trays
  • Material
    Polypropylene
  • Storage Type
    Configurable Trays
  • Number Trays
    54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome