1. Storage & Handling/
  2. Shelving & Racks/
  3. Pegboards & Accessories
Perfo Storage Accessories, Double Tool Hook, Pack of 5

Perfo Storage Accessories, Double Tool Hook, Pack of 5


5 Variants From
£9.19

Inc VAT (20%)

Up to 3.5% off
See 5 Product Variants
£9.19

Description

These double tool hook accessories are quickly secured to Perfo panels with the perfolock action and can be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. Each five piece kit contains double tool hooks with protected end caps.

Features and Benefits
• Can easily be repositioned as necessary
• Perfolock clips make attaching the hooks simple and quick
• All hooks are zinc plated for additional protection against corrosion as well as more general wear and tear
• Supplied in packs of 5 to give you ample storage for your tools
• Hook ends are protected by plastic caps for safety and to avoid injury
• Available in a variety of sizes to suit your needs

Typical Applications
• Retail
• Garages
• Workshops

See full description

Feature Attributes

Overall Depth:

25 mm

Overall Length:

25 mm

Number of Pieces:

5

Overall Height:

60 mm

Colour:

Zinc Finish

Product Type:

Tool Hook

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome