Bar Shelf Liner Plastic 10m Black

Bar Shelf Liner Plastic 10m Black

Order Code: ZT5533239S

£60.99 Inc VAT (20%)


Description

The ideal solution for any shelf in a bar this holed liner comes in black and in the length of 10m. An anti-microbial item which is easy to cut to size it fights against bacteria when glasses are placed upon it as well as speeding up the drying process. Thanks to its design glasses are cushioned and protected helping you save on glass stock.Product featuresDimensions 10m(H) x 600(W)mmMaterial PlasticWeight 2.1kgEasy to cut to sizeCushions and protects glassesAnti-MicrobialSpeeds up the glass drying processIdeal solution for any glass shelf

See full description
Specifications for Bar Shelf Liner Plastic 10m Black
  • Length
    10m
  • Product Type
    Shelf Liner
  • Colour
    Black
  • Width
    600mm
  • Material
    Plastic
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome