Fetra Narrow Storeroom Platform Truck

Fetra Narrow Storeroom Platform Truck

Order Code: ZT3079550SCopy

£309.99 Inc VAT (20%)
£319.993% off


Description

Capacity kg: 200.
Colour: Blue.
Construction: Welded.
Finish: Painted.
Frame Finish: Powder coated.
Frame Material: Steel tube.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 900.
Overall Length mm: 1100.
Overall Width mm: 450.
Platform Finish: Beech.
Platform Length mm: 850.
Platform Material: Timber.
Platform Width mm: 450.
Product Type: Manual.
Weight kg: 15.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel solid rubber tyred castors, swivel castors fitted with brakes.
Wheel Type: Solid Rubber.Capacity 200kg. Tubular steel, welded construction, powder coated blue. Quality beech design timber platform. Mounted on 2 fixed and 2 swivel 125mm dia. thermoplastic rubber tyred castors - swivel castors fitted with brakes in accordance with European Standard EN1757-3 (safety of platform trolleys) Overall L x W x H - 1100 x 450 x 900mm. Platform L x W - 850 x 450mm. Weight - 15kg.

See full description
Specifications for Fetra Narrow Storeroom Platform Truck
  • Material
    Steel
  • Colour
    Blue
  • Frame Material
    Steel Tube
  • Overall Height
    900mm
  • Overall Width
    450mm
  • Capacity
    200kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Tyres
  • Platform Material
    Timber
  • Number of Wheels
    4
  • Overall Length
    1100mm
  • Weight
    15kg
  • Platform Length
    850mm
  • Finish
    Painted
  • Platform Width
    450mm
  • Platform Finish
    Beech
  • Construction
    Welded
  • Frame Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome