Heavy Duty Platform Truck for Narrow Spaces

Heavy Duty Platform Truck for Narrow Spaces

Order Code: ZT3077891SCopy

£559.99 Inc VAT (20%)
£599.996.5% off


Description

Application: .
Capacity kg: 650.
Capacity kg: 800.
Colour: Blue/grey.
Construction: Steel.
Deck Material: MDF.
Height mm: 765.
Length mm: 890.
Width mm: 520.Capacity 650kg. Heavy duty tubular steel welded truck with a chipboard laminated platform. Complete with wire mesh removable sides and fixed ends. Handle height - 1050mm. Platform height - 285mm. On two fixed and two swivel (braked) 200mm dia. grey, non- marking rubber tyred castors.

See full description
Specifications for Heavy Duty Platform Truck for Narrow Spaces
  • Colour
    Blue/Grey
  • Capacity
    800kg
  • Length
    890mm
  • Height
    765mm
  • Width
    520mm
  • Deck Material
    MDF
  • Construction
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome