Konga Large Capacity Platform Trucks - Double Ended, Solid Rubber Tyred

Konga Large Capacity Platform Trucks - Double Ended, Solid Rubber Tyred

Order Code: ZT3082110SCopy

£599.99 Inc VAT (20%)


Description

Capacity kg: 400.
Colour: Yellow.
Finish: Epoxy powder coated.
Finish: Painted.
Handle Height mm: 1020.
Material: Steel.
Material: Steel/wood.
No. of Wheels: 4.
Platform Height mm: 280.
Platform Length mm: 1000.
Platform Material: Plywood.
Platform Width mm: 600.
Product Type: Manual.
Shelf Height mm: 855.
Type: Twin ends.
Weight kg: 29.
Wheel Brakes: Yes.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred, braked.
Wheel Type: Solid rubber.
Width mm: 500.Capacity 400kg. Powder coated steel frame with laminated platform. 25mm dia. steel handle. 5 year warranty. Self assembly required. Braked options. Platform height 280mm. On 2 fixed, 2 swivel 200mm dia. solid rubber castors.

See full description
Specifications for Konga Large Capacity Platform Trucks - Double Ended, Solid Rubber Tyred
  • Colour
    Yellow
  • Material
    Steel Wood
  • Capacity
    400kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Platform Material
    Plywood
  • Number of Wheels
    4
  • Width
    500mm
  • Shelf Height
    855mm
  • Platform Length
    1000mm
  • Finish
    Painted
  • Handle Height
    1020mm
  • Platform Width
    600mm
  • Weight
    29kg
  • Platform Height
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome