Konga Self Levelling Stock Trolley, Capacity 300kg

Konga Self Levelling Stock Trolley, Capacity 300kg

Order Code: ZT3077947SCopy

£639.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Zinc plated.
Material: Steel.
Material: Steel tube.
No. of Wheels: 4.
Overall Height mm: 1030.
Overall Length mm: 870.
Overall Width mm: 520.
Product Type: Manual.
Type: Without brakes.
Weight kg: 36.
Wheel Diameter mm: 135.
Wheel Type: Grey rubber tyred swivel castors.
Wheel Type: Solid Rubber.Capacity 300kg. Tubular steel framework with mesh platform. Bright zinc plated finish. Spring loaded top shelf keeps the load at the right height for loading/unloading. L x W x H - 870 x 520 x 1030mm. Top shelf height: 375 - 890mm. Mounted on four 125mm dia. grey rubber tyred swivel castors, with or without brakes. Weight 36kg. Self assembly required.

See full description
Specifications for Konga Self Levelling Stock Trolley, Capacity 300kg
  • Type
    Stock Trolley
  • Material
    Steel Tube
  • Overall Height
    1030mm
  • Overall Width
    520mm
  • Capacity
    300kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    135mm
  • Number of Wheels
    4
  • Overall Length
    870mm
  • Finish
    Zinc Plated
  • Weight
    36kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome