Platform Truck with 4 Removable Sides 300kg 1200 x 800mm

Platform Truck with 4 Removable Sides 300kg 1200 x 800mm

Order Code: ZT1225308PCopy

£499.99 Inc VAT (20%)


Description

Welded construction with 15mm wood composite platform and four removable wire mesh panels. Two fixed wheels and two braked castors for easy manoeuvring and safe loading/unloading. Ideal for warehouse and industrial applications.

Specifications for Platform Truck with 4 Removable Sides 300kg 1200 x 800mm
  • MFR Part No.
    CST773
  • Capacity
    300kg
  • Weight
    49.64kg
  • Overall Length
    1420mm
  • Platform Height
    280mm
  • Overall Height
    1150mm
  • Overall Width
    800mm
  • Wheel Diameter
    200 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome