Steel Folding Platform Truck With Foot Operated Brake

Steel Folding Platform Truck With Foot Operated Brake

Order Code: ZT3082354SCopy

£309.99 Inc VAT (20%)
£319.993% off


Description

Capacity kg: 300.
Folded Height mm: 280.
Handle Height mm: 865.
Height mm: 865.
No. of Wheels: 4.
Platform Length mm: 945.
Platform Width mm: 615.
Product Type: Platform trucks.
Weight kg: 21.
Wheel Diameter mm: 125.
Wheel Type: Rubber.
Wheel Type: Rubber tyred.
Width mm: 615.Capacity 300kg. 5 Year guarantee. Base made from pressed steel. Slip resistant, non marking PVC surface. All round buffering protects furniture, walls etc. Fitted with easy to use foot pedal operated brake. Self assembly required.

See full description
Specifications for Steel Folding Platform Truck With Foot Operated Brake
  • Capacity
    300kg
  • Wheel Type
    Rubber Tyred
  • Wheel Diameter
    125mm
  • Number of Wheels
    4
  • Height
    865mm
  • Width
    615mm
  • Handle Height
    865mm
  • Folded Height
    280mm
  • Platform Length
    945mm
  • Platform Width
    615mm
  • Weight
    21kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome