Tru-Tow Platform Trucks Detachable Side

Tru-Tow Platform Trucks Detachable Side

Order Code: ZT3078176SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Capacity kg: 500.
Colour: Grey.
Product Type: Without ride-on platform.
Type: Detachable side - 2 required per truck.Wire mesh detachable sides for use with the Tru-tow platform truck. 2 required per truck.

See full description
Specifications for Tru-Tow Platform Trucks Detachable Side
  • Colour
    Grey
  • Capacity
    500kg
  • Product Type
    Without ride-on platform
  • Material
    Wire Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome