Zinc Plated Platform Truck With Double MDF End

Zinc Plated Platform Truck With Double MDF End

Order Code: ZT3078112SCopy

£499.99 Inc VAT (20%)


Description

Capacity kg: 500.
Finish: Zinc plated.
Frame Finish: Electro-galvanised.
Frame Material: Steel.
Handle Height mm: 900.
Handle Material: Steel, 25mm dia.
Material: Steel.
Material: Welded heavy duty steel tube.
No. of Wheels: 4.
Overall Height mm: 900.
Overall Length mm: 1000.
Overall Width mm: 700.
Platform Colour: Black.
Platform Height mm: 260.
Platform Length mm: 1000.
Platform Material: MDF, laminated.
Platform Width mm: 700.
Product Type: Manual.
Side/End Depth mm: 400.
Side/End Material: MDF laminate.
Type: Double ended.
Weight kg: 29.
Wheel Brakes: Yes.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 braked swivel rubber tyred castors .
Wheel Type: Solid Rubber.Capacity 500kg. Electro galvanised steel welded truck with a laminate MDF platform, and 2 end panels with 25mm dia. tubular steel handles. Platform L x W x H:1000 x 700 x 260mm. Handle height - 900mm. On 2 fixed & 2 braked swivel 200mm dia. rubber tyred castors. Metalwork - zinc plated. 5 year guarantee. Self assembly required.

See full description
Specifications for Zinc Plated Platform Truck With Double MDF End
  • Type
    Platform Truck
  • Frame Material
    Steel
  • Overall Width
    700mm
  • Capacity
    500kg
  • Overall Height
    900mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Platform Material
    MDF, laminated
  • Material
    Welded heavy duty steel tube
  • Number of Wheels
    4
  • Overall Length
    1000mm
  • Frame Finish
    Electro Galvanised
  • Handle Material
    Steel, 25mm dia
  • Platform Width
    700mm
  • Side/End Material
    Laminated MDF
  • Platform Length
    1000mm
  • Platform Height
    260mm
  • Weight
    29kg
  • Handle Height
    900mm
  • Side/End Depth
    400mm
  • Finish
    Zinc Plated
  • Platform Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome