110mm UPVC Cap - BC-110-UPVC

110mm UPVC Cap - BC-110-UPVC

Order Code: ZT5409761SCopy

£55.99 Inc VAT (20%)
£59.996.5% off
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

110mm Inside Diameter, UPVC Metric Pipe System, Blanking Cap, Working Temperature +20┬░C to +60┬░C, Maximum Working Pressure 16 bar, Comer

Specifications for 110mm UPVC Cap - BC-110-UPVC
  • Product Type
    Compressed Air and Ring Main
  • Type
    Blanking Cap
  • Material
    UPVC
  • Maximum Working Pressure
    16bar
  • Working Temperature
    +20°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome