16mm OD Eo Cap - VKA16SCF

16mm OD Eo Cap - VKA16SCF

Order Code: ZT5444294SCopy

£11.39 Inc VAT (20%)


Description

16mm Outside Diameter, Ermeto Original Cap, Heavy Duty, Steel, Working Temperature -40°C to +250°C, Maximum Working Pressure 400 bar, Parker

Specifications for 16mm OD Eo Cap - VKA16SCF
  • Series
    Heavy Duty
  • Material
    Steel
  • Product Type
    Cap
  • Working Temperature
    40°C to +250°C
  • Maximum Working Pressure
    400bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome