38mm OD Eo Cap - VKA38SCF

38mm OD Eo Cap - VKA38SCF

Order Code: ZT5444334SCopy

£59.99 Inc VAT (20%)


Description

38mm Outside Diameter, Ermeto Original Cap, Heavy Duty, Steel, Working Temperature -40°C to +250°C, Maximum Working Pressure 315 bar, Parker

Specifications for 38mm OD Eo Cap - VKA38SCF
  • Series
    Heavy Duty
  • Material
    Steel
  • Product Type
    Hydraulic
  • Working Temperature
    40°C to +250°C
  • Maximum Working Pressure
    315bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome