Size 25 Cover Cap - 549196

Size 25 Cover Cap - 549196

Order Code: ZT5397677SCopy

£14.99 Inc VAT (20%)


Description

Cover Cap Akm-25 Suitable For Semi-Rotary Drive Dsm-...-B. Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=22 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Cover Cap=Pa-Reinforced, Festo

Specifications for Size 25 Cover Cap - 549196
  • Product Type
    Pneumatics and Vacuum
  • Material
    PA-reinforced
  • Weight
    22g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome