1U 19" Steel Vertical WM Rack Bracket

1U 19" Steel Vertical WM Rack Bracket

Order Code: ZT4781198S

£59.99 Inc VAT (20%)


Description

The RK119WALLV 1U 19in Steel Vertical Wall Mount Equipment Rack Bracket offers a versatile storage solution allowing rackmount equipment (Network devices, power strips, patch panels) to be mounted vertically (flush with wall) to save space. Alternatively, the 1U bracket can be installed horizontally under a desk, making it easy to access installed equipment directly from your workspace. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Perfect for SoHo (small office, home office) environments, the wall mount bracket features a sturdy steel design constructed to EIA-310 19in rack standards, and offers space-savings for environments lacking the footprint space for a full size server equipment rack. Suitable for mounting on virtually any wall/ceiling surface (e. g. drywall), the bracket mounting holes are positioned at exactly 16in apart, matching standard construction framework. Backed by a StarTech. com Lifetime Warranty. Need more storage space StarTech. com also offers a 2U 19in Wall mount Bracket, a 3U 19in Wall mount Bracket and a 4U 19in Wall mount Bracket.

See full description
More like this
Specifications for 1U 19" Steel Vertical WM Rack Bracket
  • Weight
    675.2g
  • Colour
    Black
  • Form
    Server Rack
  • Product Type
    Server & Data Racks
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome