Shelf For Boltless Shelving Unit, Medium Duty, Width X Depth 1000 X 400mm

Shelf For Boltless Shelving Unit, Medium Duty, Width X Depth 1000 X 400mm

Order Code: ZT2724920S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Currently unavailable

Description

Shelf for boltless shelving unit, medium duty, width x depth 1000 x 400 mm. Supplied = assembled. Width = 1000 mm. Depth = 400 mm. Finish = zinc plated. Colour = zinc plated. Max. load = 225 kg. Product type = accessories for modular boltless shelving units. Zinc plated. Includes shelf brackets. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths.

Specifications for Shelf For Boltless Shelving Unit, Medium Duty, Width X Depth 1000 X 400mm
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Load Capacity
    225kg
  • Depth
    400mm
  • Width
    1000mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome