1000' Fluorescent Orange Braided Reel

1000' Fluorescent Orange Braided Reel

Order Code: ZT5517188S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

1000' Fluorescent Orange Braided Stringliner Reel Strong and durable; the line has a tensile strength of 165 lbs, and braided means it won't twist or tangle as easily; it is wound on a 1 inch diameter core and comes complete with the Stringliner Pro handle so you can easily switch out rolls of twine. Stringliner Mason’s Braided Line is available in a wide range of bright, solid colours. Patented reel handle allowing you to change spools easily Reloadable, allowing you to replace rolls of twine as needed Allows the roll of twine to spin freely Prevents twisting & knotting Loose end of the twine can be secured in the convenient notch

See full description
Specifications for 1000' Fluorescent Orange Braided Reel
  • Colour
    Fluorescent Orange
  • Product Type
    Braided Stringliner Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome