250' String Line Reel, Bonded Black and White - Line Only

250' String Line Reel, Bonded Black and White - Line Only

Order Code: ZT5517153S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

250FT Braided and Bonded, Black and White Mason Line refill is made of durable nylon. A braided variety wound on a 1" diameter core. #18 nylon has a tensile strength of 165lbs. Mixed coloured options are 'bonded' for extra durability. Bonding is a process that coats the string to make it more wear, UV and water resistant. The line is stiffer and easier to tie knots and the ends won't fray as much when cut. Stringliner Mason’s Braided and Bonded Line is durable and available in a range of colours. Quality #18 Nylon Line (tensile strength 165 lbs.) Prevents twisting and knotting. Ends won't fray as much when cut.

See full description
Specifications for 250' String Line Reel, Bonded Black and White - Line Only
  • Material
    Nylon
  • Product Type
    String Line Reel
  • Colour
    Black and White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome