500 Foot Black/Hi Viz Yellow String Line Reel Braided and Bonded

500 Foot Black/Hi Viz Yellow String Line Reel Braided and Bonded

Order Code: ZT5517174S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

500FT Braided and Bonded, Black and Yellow Mason Line is made of durable nylon. A braided variety wound on a 1" diameter core. #18 nylon has a tensile strength of 165lbs. Mixed coloured options are 'bonded' for extra durability. Bonding is a process that coats the string to make it more wear, UV and water resistant. The line is stiffer and easier to tie knots and the ends won't fray as much when cut. Patented reel handle allowing you to change spools easily. Reloadable, allowing you to replace rolls of twine as needed. Allows the roll of twine to spin freely. Prevents twisting and knotting. Loose end of the twine can be secured in the convenient notch.

See full description
Specifications for 500 Foot Black/Hi Viz Yellow String Line Reel Braided and Bonded
  • Material
    Nylon
  • Colour
    Black/Hi Viz Yellow
  • Product Type
    String Line Reel
  • Load Capacity
    165 lbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome