A6226 Bump Feed Spool B/DA6226

A6226 Bump Feed Spool B/DA6226

Order Code: ZT1684676S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 2pm, get it Tomorrow

Description

The Black+Decker A6226 bump feed replacement strimmer spool and line is suitable for Black+Decker models GL250, GL310, GL360 and BDST36. The line is pre-wound for maximum reliability and uncompromised performance. Specifications Line length 6m. Line diameter 1.6mm.

Specifications for A6226 Bump Feed Spool B/DA6226
  • Length
    6m
  • Diameter
    1.5mm
  • Features
    Spool
  • MFR Part No.
    B/DA6226
  • Type
    Spool
  • Brand Suitability
    Black & Decker
  • Spool Type
    Spool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome