A6481 Spool & Line 10m B/DA6481

A6481 Spool & Line 10m B/DA6481

Order Code: ZT1273868PCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

The BLACK + DECKER A6481 Nylon Strimmer Line on a spool, it is suitable for all Black + Decker Grass Trimmers with the Reflex Intelligent cutting system. It fits the following Black + Decker models GL280, GL301, GLC13, GLC2500, GLC3000, D609, GL110, GL320, GL325, GL300, GL200, GL220, GL225S, GL420, GL4525, GL5028, GLC1423L, GLC1823L (20), GLC1825L (20), ST4525, ST5530, ST5530CM, ST1823, ST182320, STC1815, STC1820CM, ST1820PCB. ST1820PC, STC1820PST, ST1820EPC, STC1840EPC, BESTE/BESTA, BDST182ST1, GLC3630LB and GLC3630L20. Specifications Length 10m. Diameter 1.6mm.

See full description
Specifications for A6481 Spool & Line 10m B/DA6481
  • MFR Part No.
    A6481
  • Length
    10m
  • Type
    Spool & Line
  • Diameter
    1.5mm
  • Spool Type
    Spool & Line
  • Brand Suitability
    Black & Decker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome