HL002 Spool & Line Dual Line Models 2.4mm x 2 x 2.25m ALMHL002
0
1
2

HL002 Spool & Line Dual Line Models 2.4mm x 2 x 2.25m ALMHL002

Order Code: ZT1273684P

£10.49 Inc VAT (20%)
£10.994.5% off
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£9.975%
10 - 19£9.4410%
20 +£8.9215%


Description

The ALM Manufacturing HL002 Spool & Line is suitable for- Craftsman string trimmers 79102, 79108, 79119. Compares to 85848. Homelite models D630CD, D725CDE, D730CDV, D825CDP, D825SB, D825SD, D825SDP, D830CB, D830SB, F2020, F3035, F3045, HBC18, HBC26SBN, HBC26SBS, HBC26SJ, HBC26SJS, HBC26SJSN, HBC28, HBC30, HLT16, HLT18, HLT26SDN, HLT28, I630CD, I730CCB, ST285BC, ST385BC, ST485, Z830SB. Compares to UP-00147. Ryobi models Expand-It (Curved shaft models), PBC254FC, PBC3020, PBC3020Y, PBC3046B, PBC3046E, PBC3046YB, PBC3046YE, PLT3043E, RBC254FC, RLT254FC, RPT2543C, RY70103. Compares to LTA015. B& Q models TRY25PGTA, TRY26PGTA. Obi model BFS40. John Deere models BC1600, C1200, S1400. Hanseatic model BT1035. Grizzly model MTR28. CMI model CMI 2438BT. Specifications Line Diameter 2.4mm. Length 2.25m. Manufactured in the UK.

See full description
Specifications for HL002 Spool & Line Dual Line Models 2.4mm x 2 x 2.25m ALMHL002
  • MFR Part No.
    HL002
  • Length
    2.25m
  • Type
    Spool & Line
  • Diameter
    2.4mm
  • Brand Suitability
    Homelite
  • Spool Type
    Spool & Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome