54500 Rubber Wheel Chocks

Order Code: ZT1120438X

£10.99 Inc VAT (20%)


Description

Item Weight: 662 g
Product Dimensions: 14.7 x 8.6 x 8.4 cm

Pair of chocks to prevent vehicles moving whilst working with trolley jacks, scissor jacks, bottle jacks, axle stands or on a slope.

All Draper tools are manufactured to high quality standards that are strictly controlled by our quality control engineers. They offer good value for money and a number of useful features to improve the performance of the product.

See full description
Specifications for 54500 Rubber Wheel Chocks
  • Additional Features
    Sold as a pair
  • Tool Material
    Rubber
  • Weight Each
    662g
  • Product Type
    Wheel Chocks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome