280kg Counter Balanced Electric Drum Stacker

280kg Counter Balanced Electric Drum Stacker

Order Code: ZT1172365P

£2,999.99 Inc VAT (20%)


Description

The Warrior Counterbalanced Electric Drum Stacker is of counterbalanced design without the front supporting leg

Suitable for close top, steel and plastic drums with an adjustable arc bracket to ensure handling drums upright. Optional single (double) Gator Grip grabs

CE Marked
Capacity: 280 kg
Lift Height: 1100mm
Lifting Speed: 120mm/s
Overall Size: 1300 x 810 x 1880mm
Wheel Size: 125 x 50mm diameter
Turning Radius: 1300mm
Pump Station Power: 1.5Kw/h
Battery: 12V/1200Ah

See full description
Specifications for 280kg Counter Balanced Electric Drum Stacker
  • Product Type
    Drum Stacker
  • Lift Height
    1100mm
  • Capacity
    280kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome