410165 Powered Mini Stacker

410165 Powered Mini Stacker

Order Code: ZT3078036S

£3,399.99 Inc VAT (20%)


Description

Capacity kg at Load Centre mm: 400.
Capacity kg: 400.
Fork Height Lowered mm: 180.
Fork Height Raised mm: 1580.
Fork Wheel Diameter mm: 125.
Lifting Height mm: 1500.
Material: Steel.
Max. Platform Height mm: 1580.
Min. Platform Height mm: 180.
Overall Height mm: 1750.
Overall Length mm: 940.
Overall Width mm: 595.
Platform Length mm: 650.
Platform Width mm: 595.
Steering Castor Material: 125.
Weight kg: 118.Can be used as a stacker or work positioner. Capacity 400kg. Supplied with platform, L x W: 650 x 550mm. Max. platform height 1500mm. Min. platform height 200mm. Lifting speed 80mm per sec. Overall W x L x H 590 x 1100 x 1710mm. 700 watt motor. 12V/60Ah battery with built in charger. Conforms to EN1757-1:2001. It is recommended that this item is stored indoors in a dry secure area to optimise its lifetime use.

See full description
Specifications for 410165 Powered Mini Stacker
  • Material
    Steel
  • Overall Height
    1750mm
  • Overall Width
    595mm
  • Capacity
    400kg
  • Platform Length
    650mm
  • Max. Platform Height
    1580mm
  • Fork Height Raised
    1580mm
  • Fork Height Lowered
    180mm
  • Fork Wheel Diameter
    125mm
  • Overall Length
    940mm
  • Lift Height
    1500mm
  • Min. Platform Height
    180mm
  • Platform Width
    595mm
  • Product Type
    Electric Mini Stacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome