Easy Tip Winch Stacker with Mesh Back

Easy Tip Winch Stacker with Mesh Back

Order Code: ZT3489708S

£1,599.99 Inc VAT (20%)


Description

Capacity 100kg.Fitted with a manual hand winch to enable loads moved and then lifted to the work height required.Steel construction with yellow epoxy powder coated finish.Mesh back to prevent smaller loads falling through.Manual hand winch lifts toe plate to 1m.Complete with supporting platform.Dual loop handles for extra control whilst moving loads.'Easy Tip' tipping aid system - a simple foot pedal reduces the strain on the arms and back, when tipping heavy loads.Overall W x H: 540 x 1460mm.Lift height: 30 - 1020mm.Platform W x D: 425 x 380mm.On 254mm dia. pneumatic tyred wheels - suitable for use on uneven ground.Weight 39kg.CE marked.

See full description
Specifications for Easy Tip Winch Stacker with Mesh Back
  • Wheel Type
    Pneumatic Tyred
  • Product Type
    Winch Stacker
  • Lift Height
    30 - 1020mm
  • Capacity
    100kg
  • Wheel Diameter
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome