Lightweight Aluminium Folding Stacker on Rubber Tyred Wheels

Lightweight Aluminium Folding Stacker on Rubber Tyred Wheels

Order Code: ZT3489830S

£3,799.99 Inc VAT (20%)


Description

Capacity 90kg.Durable, lightweight aluminium manually operated load lifter.Portable, folds flat when not in use.One person can easily and safely lift and move heavy loads.Quiet, high speed reversible winch.Includes stair glides for easy handling.On non-marking front swivel castors, rear wheels as standard.Platform L x W: 470 x 430mm.Platform height: 50mm (lowered) , 1.72m (raised) .H x W x D: 2010 x 520 x 730mm (open) , 1140 x 520 x 380mm (folded) .Weight 20kg.CE marked.

See full description
Specifications for Lightweight Aluminium Folding Stacker on Rubber Tyred Wheels
  • Product Type
    Folding Stacker
  • Material
    Aluminium
  • Capacity
    90kg
  • Wheel Type
    Rubber Tyred

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome