Pallet Stacker, Fixed Forks, Max. Load 800 Kg

Pallet Stacker, Fixed Forks, Max. Load 800 Kg

Order Code: ZT2717703S

£2,999.99 Inc VAT (20%)


Description

Pallet stacker, fixed forks, max. load 800 kg. Supplied = assembled. Max. load = 800 kg. Lifting range = 88 - 920 mm. Lift drive = manual hydraulics. Fork length = 1220 mm. Fork width = 150 mm. Distance across forks = 540 mm. Length = 1740 mm. Width = 785 mm. Height = 1320 mm. Lift per pump stroke = 18.5 mm. Steering wheel material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet stackers. Load centre = 600 mm. Turning radius = 1600 mm. With fixed forks. For lifting pallets and mesh pallets. Solid, hardwearing precision steel profile mast. Also suitable for mesh pallets. Leaning too far forward and twisting the back whilst loading and unloading pallets and mesh pallets can cause injury to workers' backs. Pallet stackers bring goods to the worker and thus reduce strain to a minimum. Compact dimensions are advantageous for placement at the workstation. Specially with extended fork tips for securely holding mesh pallets. Maintenance free guide rollers and closed, low maintenance hydraulic system. Polyurethane steering wheels optimised for mobility and precise positioning, both with wheel stops. Please note Secure loads against slipping. Pallets with raised edges are ideal. Observe centre of gravity. Max. container height 500 mm.

See full description
Specifications for Pallet Stacker, Fixed Forks, Max. Load 800 Kg
  • Load Capacity
    800kg
  • Supplied
    Assembled
  • Product Type
    Pallet Stackers
  • Steering Wheel Width
    50mm
  • Distance Across Forks
    540mm
  • Load Centre
    600mm
  • Lift per Pump Stroke
    18.5mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Width
    70mm
  • Fork Roller Type
    Single
  • Width
    785mm
  • Height
    1320mm
  • Length
    1740mm
  • Lift Drive
    Manual Hydraulics
  • Fork Length
    1220mm
  • Lifting Range
    88 - 920mm
  • Steering Wheel Diameter
    200mm
  • Fork Width
    150mm
  • Roller Material
    Polyurethane
  • Turning Radius
    1600mm
  • Fork Roller Diameter
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome