Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYSWB

Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYSWB

Order Code: ZT2615528S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with Plain Bore and total lock brake. Wheel diameter 100mm, tread width 30mm, overall height 128mm, top plate 98mm x 78mm, hole centres 80mm x 60mm, Load capacity 180kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYSWB
  • MFR Part No.
    BZGMM100NYSWB
  • Material
    Nylon
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Mount Type
    Top Plate
  • Wheel Diameter
    100mm
  • Load Capacity
    180kg
  • Tread Width
    30mm
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    98mm x 78mm
  • Wheel Material
    Nylon
  • Overall Height
    128mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome