Nylon Plate Swivel Castor Brake 100mm 210kg Load SSXM100NYSWBHT

Nylon Plate Swivel Castor Brake 100mm 210kg Load SSXM100NYSWBHT

Order Code: ZT2618384S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

Stainless steel grade 304 swivel castor with a top plate fixing fitted with a off white nylon wheel with a Plain Bore and a total lock brake.Wheel diameter 100mm, tread width 35mm, overall height 130mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 220kg at a maximum 130c.

Specifications for Nylon Plate Swivel Castor Brake 100mm 210kg Load SSXM100NYSWBHT
  • MFR Part No.
    SSXM100NYSWBHT
  • Overall Height
    130mm
  • Load Capacity
    220kg
  • Mount Type
    Top Plate
  • Fixing Hole Centres Dimensions
    80mm x 60mm
    75mm x 45mm
  • Wheel Material
    Nylon
  • Product Type
    Swivel Castor
  • Fixing Plate Size
    100mm x 85mm
  • Tread Width
    35mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome