Nylon Plate Swivel Castor Brake 100mm 400kg Load BZH100NYSWB/HD

Nylon Plate Swivel Castor Brake 100mm 400kg Load BZH100NYSWB/HD

Order Code: ZT2610700S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bore with a total lock brake. Wheel diameter 100mm, tread width 35mm, overall height 128mm, plate size 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 400kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 400kg Load BZH100NYSWB/HD
  • MFR Part No.
    BZH100NYSWB/HD
  • Load Capacity
    400kg
  • Overall Height
    128mm
  • Mount Type
    Top Plate
  • Wheel Material
    Nylon
  • Fixing Plate Size
    105mm x 86mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Product Type
    Swivel Castor
  • Tread Width
    35mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome