Nylon Plate Swivel Castor Brake 100mm 400kg Load BZJ100NYBK/USA

Nylon Plate Swivel Castor Brake 100mm 400kg Load BZJ100NYBK/USA

Order Code: ZT2616175S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

Fabricted swivel castor with a top plate fixing fitted with a white nylon wheel with plain bore and side fitting wheel brake. Wheel diamete 100mm, tread width 35mm, overall height 143mm, top plate 115mm x 102mm, hole centres 92mm x 67mm and 76mm x 76mm. Load capacity 400kg

Specifications for Nylon Plate Swivel Castor Brake 100mm 400kg Load BZJ100NYBK/USA
  • MFR Part No.
    BZJ100NYBK/USA
  • Wheel Diameter
    100mm
  • Load Capacity
    400kg
  • Product Type
    Swivel Castor
  • Overall Height
    143mm
  • Mount Type
    Top Plate
  • Tread Width
    35mm
  • Fixing Hole Centres Dimensions
    76mm x 76mm
    92mm x 67mm
  • Top Plate Dimensions
    115mm x 102mm
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome