Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150NYBBK/USA

Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150NYBBK/USA

Order Code: ZT2611489S

£46.99 Inc VAT (20%)
£49.996% off
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Fabricated swivel castor with a top plate fixing fitted with a white nylon wheel with a roller bearing and side fitting wheel brake. Wheel diameter 150mm, tread width 45mm, overall height 190mm, top plate 115mm x 102mm, hole centres 92mm x 67mm and 76mm x 76mm. load capacity 600kg.

Specifications for Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150NYBBK/USA
  • MFR Part No.
    BZJ150NYBBK/USA
  • Type
    Swivel Castor
  • Fixing Hole Centres Dimensions
    76mm x 76mm
    92mm x 67mm
  • Tread Width
    45mm
  • Overall Height
    190mm
  • Load Capacity
    600kg
  • Material
    Nylon
  • Top Plate Dimensions
    115mm x 102mm
  • Mount Type
    Top Plate
  • Wheel Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome