Phenolic Plate Swivel Castor Brake 100mm 150kg Load BZMH100ANSWBHT

Phenolic Plate Swivel Castor Brake 100mm 150kg Load BZMH100ANSWBHT

Order Code: ZT2611664SCopy

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown phenolic wheel with a swivel wheel brake. Wheel diameter 100mm, tread width 38mm, overall height 131mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 180kg with a maximum temperature of 250c..

Specifications for Phenolic Plate Swivel Castor Brake 100mm 150kg Load BZMH100ANSWBHT
  • MFR Part No.
    BZMH100ANSWBHT
  • Overall Height
    131mm
  • Tread Width
    38mm
  • Material
    Pressed Steel
  • Load Capacity
    150kg
  • Fixing Hole Centres Dimensions
    75mm x 45mm
    80mm x 60mm
  • Top Plate Dimensions
    100mm x 85mm
  • Product Type
    Swivel Castor Brake
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome